- 9" Conveyor Diameter
- 10 ft Length
- 16 ga. Thickness
- Flanged Trough Cover
caution
- Do not connect regulator to bottled gas
| Length | 10 ft |
| Conveyor Dia. | 9 in |
| Type | Flanged |
| Steel Thickness | 16 ga. |
| Weight | 32.0 LB |
| EAN or UPC | 697950127354 |
| Length | 10 ft |
| Conveyor Dia. | 9 in |
| Type | Flanged |
| Steel Thickness | 16 ga. |
| Weight | 32.0 LB |
| EAN or UPC | 697950127354 |