Skip to content Skip to navigation menu
Trough Cover

9TCF14-10-G

Trough Cover
Item #102675065
  • 9" Conveyor Diameter
  • 10 ft Length
  • 14 ga. Thickness
  • Flanged Trough Cover
Trough Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9" Conveyor Diameter
  • 10 ft Length
  • 14 ga. Thickness
  • Flanged Trough Cover

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type Flanged
Conveyor Dia. 9 in
Length 10 ft
Steel Thickness 14 ga.
Weight 41.0 LB
EAN or UPC 697950212920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison