Skip to content Skip to navigation menu
Conveyor Screw

9S312L

Conveyor Screw
Item #103883334
  • 9" Screw Diameter
  • 1 1/2" Coupling Diameter
  • 0.188" Flight Thickness Outside Edge
  • 118" Length
  • Left Hand Sectional Conveyor Screw
Conveyor Screw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9" Screw Diameter
  • 1 1/2" Coupling Diameter
  • 0.188" Flight Thickness Outside Edge
  • 118" Length
  • Left Hand Sectional Conveyor Screw

description

  • Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
Flight Thickness Inside 0.375 in
Coupling O.D. 1 1/2 in
Pipe I.D. 2 in
Length 118 in
Flight Thickness Outside 0.1875 in
Type Sectional, Screw
Right / Left Hand Left Hand
Screw Diameter 9 in
Pipe O.D. 2.378 in
Weight 95.0 LB
EAN or UPC 69795012711
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison