- 9" Screw Diameter
- 2" Coupling Diameter
- 0.094" Flight Thickness Outside Edge
- 118" Length
- Left Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Screw Diameter | 9 in |
| Coupling O.D. | 2 in |
| Flight Thickness Outside | 0.09375 in |
| Type | Helicoid, Flighting Only |
| Length | 118 in |
| Pipe O.D. | 2 7/8 in |
| Flight Thickness Inside | 0.1875 in |
| Right / Left Hand | Left Hand |
| Pipe I.D. | 2 1/2 in |
| Weight | 28.0 LB |
| EAN or UPC | 697950126135 |

