- 30 Hanger Type
- 9" Conveyor Diameter
- 2" Coupling Diameter
description
- #30 hangers are designed for side mounting within the conveyor trough on the noncarrying side and permit a minimum of obstruction of material flow. Available with friction-type bearing.
| Hanger Type | 30 |
| Conveyor Dia. | 9 in |
| Mounting Distance (Drop) | 5 7/8 in |
| Oil Pipe | No |
| Bolt Hole Length | N/A |
| Bolt Hole Width | 4 1/4 in |
| Coupling O.D. | 2 in |
| Weight | 8.0 LB |
| EAN or UPC | 697950124995 |

