
- 216 Hanger Type
- 9" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
Mounting Distance (Drop) | 6 1/8 in |
Hanger Type | 216 |
Oil Pipe | Yes |
Coupling O.D. | 1 1/2 in |
Conveyor Dia. | 9 in |
Bolt Hole Length | 2 1/2 in |
Bolt Hole Width | 10 in |
Weight | 7.0 LB |
EAN or UPC | 697950124827 |
