- Inch
- 5/8" x 3/4" Opening
- 6 1/2" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 5/8 in x 3/4 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Thickness Two | 15 in |
| Overall Length | 6.5 in |
| Box End Width Two | 1 1/32 in |
| Box End Thickness | 7/16 in |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Box End Width | 7/8 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950145716 |
| NSN Number | 5120-00-224-3138 |

