- Inch
- 9/16" x 5/8" Opening
- 5.938" Length
- 12 Points
- Chrome Finish
| Overall Length | 5.938 in |
| Inch/Metric | Inch |
| Wrench Opening | 9/16 in x 5/8 in |
| Box End Width | 13/16 in |
| Box End Width Two | 7/8 in |
| Box End Thickness Two | 7 in |
| Finish | Chrome |
| Box End Thickness | 3/8 in |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Weight | 0.19 LB |
| EAN or UPC | 697950145693 |
| NSN Number | 5120-00-264-5214 |

