- Inch
- 7/16" x 1/2" Opening
- 5.063" Length
- 12 Points
- Chrome Finish
| Wrench Type | 45° Offset |
| Box End Thickness Two | 11 in |
| No. of Points | 12 |
| Overall Length | 5.063 in |
| Box End Width | 5/8 in |
| Inch/Metric | Inch |
| Box End Width Two | 23/32 in |
| Finish | Chrome |
| Box End Thickness | 5/16 in |
| Wrench Opening | 7/16 in x 1/2 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950145679 |
| NSN Number | 5120-00-278-0633 |

