- Inch
- 3/8 in x 7/16 in Opening
- 4 5/8" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 3/8 in x 7/16 in |
| No. of Points | 12 |
| Box End Width | 17/32 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Thickness Two | 5 in |
| Overall Length | 4.625 in |
| Box End Width Two | 5/8 in |
| Wrench Type | 45° Offset |
| Box End Thickness | 17/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950145662 |
| NSN Number | 5120-00-224-3153, 5120-00-184-8679 |

