- 1 13/16" Opening
- 24" Length
- Open End
- Offset
| Large Tang Diameter | 1 5/8 in |
| Head Thickness | 13/16 in |
| Offset Height | 3 11/16 in |
| Head Width | 4 1/8 in |
| Wrench Type | Offset, Open End |
| Overall Length | 24 in |
| Weight | 7.18 LB |
| EAN or UPC | 697950165615 |
| Large Tang Diameter | 1 5/8 in |
| Head Thickness | 13/16 in |
| Offset Height | 3 11/16 in |
| Head Width | 4 1/8 in |
| Wrench Type | Offset, Open End |
| Overall Length | 24 in |
| Weight | 7.18 LB |
| EAN or UPC | 697950165615 |