- 1 5/8" Opening
- 23" Length
- Open End
- Offset
| Large Tang Diameter | 1 1/2 in |
| Head Thickness | 13/16 in |
| Overall Length | 23 in |
| Wrench Type | Offset, Open End |
| Head Width | 3 19/32 in |
| Offset Height | 3 5/8 in |
| Weight | 4.72 LB |
| EAN or UPC | 697950145419 |
| NSN Number | 5120-00-277-1197 |

