- 1 1/2" Opening
- 20" Length
- Open End
- Offset
| Large Tang Diameter | 1 1/4 in |
| Head Thickness | 3/4 in |
| Head Width | 3 1/8 in |
| Wrench Type | Offset, Open End |
| Offset Height | 3 1/16 in |
| Overall Length | 20 in |
| Weight | 3.49 LB |
| EAN or UPC | 697950145402 |
| NSN Number | 5120-00-277-1196 |

