
- 1 7/16" Opening
- 20" Length
- Open End
- Offset
Head Thickness | 3/4 in |
Large Tang Diameter | 1 1/4 in |
Offset Height | 3 1/16 in |
Head Width | 3 1/8 in |
Wrench Type | Offset, Open End |
Overall Length | 20 in |
Weight | 3.55 LB |
EAN or UPC | 697950145396 |
NSN Number | 5120-00-277-3373 |
