- 1 1/4" Opening
- 19" Length
- Open End
- Offset
| Large Tang Diameter | 1 1/4 in |
| Head Thickness | 11/16 in |
| Offset Height | 2 3/4 in |
| Wrench Type | Offset, Open End |
| Head Width | 2 13/16 in |
| Overall Length | 19 in |
| Weight | 2.52 LB |
| EAN or UPC | 697950145372 |
| Large Tang Diameter | 1 1/4 in |
| Head Thickness | 11/16 in |
| Offset Height | 2 3/4 in |
| Wrench Type | Offset, Open End |
| Head Width | 2 13/16 in |
| Overall Length | 19 in |
| Weight | 2.52 LB |
| EAN or UPC | 697950145372 |