- 1 1/8" Opening
- 17" Length
- Open End
- Offset
| Overall Length | 17 in |
| Head Thickness | 5/8 in |
| Offset Height | 2 3/8 in |
| Head Width | 2 1/4 in |
| Wrench Type | Offset, Open End |
| Large Tang Diameter | 1 1/16 in |
| Weight | 1.84 LB |
| EAN or UPC | 697950145365 |
| NSN Number | 5120-00-277-1194 |

