- 15/16" Opening
- 14 1/2" Length
- Open End
- Offset
| Large Tang Diameter | 15/16 in |
| Head Width | 2 in |
| Offset Height | 1 7/8 in |
| Wrench Type | Offset, Open End |
| Overall Length | 14.5 in |
| Head Thickness | 17/32 in |
| Weight | 1.23 LB |
| EAN or UPC | 697950145341 |
| Large Tang Diameter | 15/16 in |
| Head Width | 2 in |
| Offset Height | 1 7/8 in |
| Wrench Type | Offset, Open End |
| Overall Length | 14.5 in |
| Head Thickness | 17/32 in |
| Weight | 1.23 LB |
| EAN or UPC | 697950145341 |