
- 13/16" Opening
- 14 1/2" Length
- Open End
- Offset
Head Thickness | 17/32 in |
Head Width | 2 in |
Wrench Type | Offset, Open End |
Offset Height | 1 7/8 in |
Overall Length | 14.5 in |
Large Tang Diameter | 15/16 in |
Weight | 1.31 LB |
EAN or UPC | 697950145327 |
NSN Number | 5120-00-277-1187 |
