- 7/8" Opening
- 14 1/2" Length
- Open End
- Offset
| Head Width | 2 in |
| Head Thickness | 17/32 in |
| Offset Height | 1 7/8 in |
| Large Tang Diameter | 15/16 in |
| Overall Length | 14.5 in |
| Wrench Type | Offset, Open End |
| Weight | 1.32 LB |
| EAN or UPC | 697950145310 |
| NSN Number | 5120-00-277-1188 |

