
- 3/4" Opening
- 12" Length
- Open End
- Offset
Overall Length | 12 in |
Head Thickness | 7/16 in |
Head Width | 1 9/16 in |
Offset Height | 1 11/16 in |
Wrench Type | Offset, Open End |
Large Tang Diameter | 13/16 in |
Weight | 0.74 LB |
EAN or UPC | 697950145303 |

Overall Length | 12 in |
Head Thickness | 7/16 in |
Head Width | 1 9/16 in |
Offset Height | 1 11/16 in |
Wrench Type | Offset, Open End |
Large Tang Diameter | 13/16 in |
Weight | 0.74 LB |
EAN or UPC | 697950145303 |