- 11/16" Opening
- 12" Length
- Open End
- Offset
| Head Width | 1 9/16 in |
| Overall Length | 12 in |
| Offset Height | 1 11/16 in |
| Wrench Type | Offset, Open End |
| Large Tang Diameter | 13/16 in |
| Head Thickness | 7/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 697950260839 |
| Head Width | 1 9/16 in |
| Overall Length | 12 in |
| Offset Height | 1 11/16 in |
| Wrench Type | Offset, Open End |
| Large Tang Diameter | 13/16 in |
| Head Thickness | 7/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 697950260839 |