- Inch
- 1.438" Opening
- 15° Angle
- 13 1/2" Length
- Black Finish
| Wrench Opening | 1.438 in |
| Finish | Black |
| Inch/Metric | Inch |
| Overall Length | 13.5 in |
| Head Thickness | 5/8 in |
| Head Width | 3 in |
| Wrench Type | 15° Angle |
| Weight | 2.35 LB |
| EAN or UPC | 697950145297 |
| NSN Number | 5120-00-277-1248 |

