- Neoprene Coupling Sleeve
- Coupling Size 9
- 6 in Outside Dia.
- 3 in Long
- Two Piece Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Torque Rating | 7,200.0 in lb |
| Material | Neoprene |
| Temperature Range [Min] | 0 °F |
| RPM | 3,750 rpm |
| Coupling Size | 9 |
| Temperature Range [Max] | 200 °F |
| Sleeve Type | N |
| Insert Style | Two Piece |
| Color | Black w/ Green Dot |
| Length | 3 in |
| Outside Dia. | 6 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950789613 |

