
- Size 8S Coupling Flange
- Bored to 48 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
Material | Cast Iron |
Outside Dia. | 5.4500 in |
RPM [Max] | 4,500 rpm |
Coupling Size | 8S |
Set Screw | Yes |
Hub Dia. | 3 1/4 in |
Lock Type | Setscrew |
Bore Size | 48.0000 mm |
Length Through Bore | 2 3/32 in |
Inch/Metric | Metric |
Hub Length | 3/4 in |
Weight | 4.11 LB |
EAN or UPC | 697950317427 |
