- Coupling Flange
- 24 mm Bore
- 3 1/4 in Hub Diameter
- 3/4 in Hub Length
- 8S Coupling Size
| Coupling Size | 8S |
| Lock Type | Setscrew Locking |
| Overall Length | 2 3/32 in |
| Hub Dia. | 3 1/4 in |
| Material | Sintered Steel |
| Bore Size | 24.0000 mm |
| Set Screw Location | No Keyway |
| Inch/Metric | Metric |
| Length Through Bore | 2 3/32 in |
| Hub Length | 3/4 in |
| Outside Dia. | 5.4500 in |
| RPM [Max] | 4,500 rpm |
| Weight | 4.5 LB |
| EAN or UPC | 697950789644 |

