- Size 8S Coupling Flange
- Bored to 1 11/16"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Outside Dia. | 5.4500 in |
| Set Screw | Yes |
| Coupling Size | 8S |
| Length Through Bore | 2 3/32 in |
| Lock Type | Setscrew |
| RPM [Max] | 4,500 rpm |
| Inch/Metric | Inch |
| Bore Size | 1 11/16 in |
| Material | Cast Iron |
| Hub Length | 3/4 in |
| Keyway Size | 3/8 x 3/16 |
| Hub Dia. | 3 1/4 in |
| Weight | 4.4 LB |
| EAN or UPC | 697950277608 |

