- Coupling Flange
- 1 1/16 in Bore
- 3 1/4 in Hub Diameter
- 3/4 in Hub Length
- 8S Coupling Size
| Overall Length | 2 3/32 in |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| RPM [Max] | 4,500 rpm |
| Length Through Bore | 2 3/32 in |
| Bore Size | 1 1/16 in |
| Hub Length | 3/4 in |
| Lock Type | Setscrew Locking |
| Coupling Size | 8S |
| Outside Dia. | 5.4500 in |
| Material | Sintered Steel |
| Weight | 5.14 LB |
| EAN or UPC | 697950989778 |

