- 90 Teeth
- Taper Lock Bushing
- 8.96 in Outside Diameter
- 2517 Bushing Series
| O.D. | 8.9600 in |
| Pitch Diameter | 9.023 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Teeth | 90 |
| Bushing Type | Taperlock |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 2 1/2 in |
| Width Across Teeth | 1.2 in |
| Sprocket Style | C |
| Hub Dia. | 4 1/2 in |
| Outside Dia. | 8.9600 in |
| Belt Width | 21.000 mm |
| Type | Web |
| Bushing Series | 2517 |
| Length Through Bore | 1 3/4 in |
| Bore Type | Bushed |
| Finish | Protective Coating |
| Weight | 11.0 LB |
| EAN or UPC | 697950720029 |

