- 90 Teeth
- Taper Lock Bushing
- 8.96 in Outside Diameter
- 2012 Bushing Series
| Bushing Series | 2012 |
| Sprocket Style | C |
| Belt Pitch | 8.000 mm |
| Material | Steel |
| Outside Dia. | 8.9600 in |
| Bore Range [Max] | 2 1/2 in |
| Belt Width | 12.000 mm |
| Width Across Teeth | 0.85 in |
| Bushing Type | Taperlock |
| Pitch Diameter | 9.023 in |
| Length Through Bore | 1 1/4 in |
| Hub Dia. | 4 in |
| Inch/Metric | Inch |
| O.D. | 8.9600 in |
| Finish | Protective Coating |
| Bore Type | Bushed |
| No. of Teeth | 90 |
| Type | Web |
| Weight | 9.38 LB |
| EAN or UPC | 697950720036 |

