- 80 Teeth
- Taper Lock Bushing
- 7.957 in Outside Diameter
- 3020 Bushing Series
| Sprocket Style | B |
| Width Across Teeth | 1.86 in |
| Length Through Bore | 2 in |
| Bore Range [Max] | 3 in |
| Flange O.D. [Max] | 8.420 in |
| Bushing Type | Taperlock |
| Belt Pitch | 8.000 mm |
| Inch/Metric | Inch |
| Material | Steel |
| Type | Solid |
| Bore Type | Bushed |
| Finish | Protective Coating |
| Pitch Diameter | 8.020 in |
| Hub Dia. | 5 3/4 in |
| No. of Teeth | 80 |
| Outside Dia. | 7.9570 in |
| O.D. | 7.9570 in |
| Belt Width | 36.000 mm |
| Bushing Series | 3020 |
| Weight | 15.3 LB |
| EAN or UPC | 697950720050 |

