- 80 Teeth
- Taper Lock Bushing
- 7.957 in Outside Diameter
- 2012 Bushing Series
| Finish | Protective Coating |
| Belt Width | 12.000 mm |
| Length Through Bore | 1 1/4 in |
| O.D. | 7.9570 in |
| Material | Steel |
| No. of Teeth | 80 |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 2 1/2 in |
| Bushing Series | 2012 |
| Sprocket Style | C |
| Bore Type | Bushed |
| Flange O.D. [Max] | 8.420 in |
| Width Across Teeth | 0.85 in |
| Type | Solid |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Outside Dia. | 7.9570 in |
| Hub Dia. | 4 in |
| Pitch Diameter | 8.020 in |
| Weight | 5.8 LB |
| EAN or UPC | 697950720074 |

