- 71 Teeth
- Taper Lock Bushing
- 7.055 in Outside Diameter
- 2517 Bushing Series
| Material | Steel |
| Bushing Series | 2517 |
| Sprocket Style | C |
| Type | Solid |
| Flange O.D. [Max] | 7 1/2 in |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 1.970 in |
| No. of Teeth | 71 |
| Finish | Protective Coating |
| Outside Dia. | 7.0550 in |
| Width Across Teeth | 1.86 in |
| Bore Range [Max] | 2 1/2 in |
| Inch/Metric | Inch |
| Belt Width | 36.000 mm |
| Bore Type | Bushed |
| Bushing Type | Taperlock |
| O.D. | 7.0550 in |
| Belt Pitch | 8.000 mm |
| Pitch Diameter | 7.118 in |
| Weight | 8.42 LB |
| EAN or UPC | 697950720135 |

