- 67 Teeth
- Taper Lock Bushing
- 6.654 in Outside Diameter
- 3020 Bushing Series
| Bore Type | Bushed |
| Width Across Teeth | 2.91 in |
| Type | Solid |
| No. of Teeth | 67 |
| Belt Pitch | 8.000 mm |
| Inch/Metric | Inch |
| O.D. | 6.6540 in |
| Sprocket Style | A |
| Finish | Protective Coating |
| Length Through Bore | 3.820 in |
| Material | Steel |
| Flange O.D. [Max] | 6.880 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Pitch Diameter | 6.717 in |
| Belt Width | 62.000 mm |
| Bore Range [Max] | 3 in |
| Outside Dia. | 6.6540 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950720166 |

