- 63 Teeth
- Taper Lock Bushing
- 6.253 in Outside Diameter
- 2517 Bushing Series
| Type | Solid |
| Outside Dia. | 6.2530 in |
| Flange O.D. [Max] | 6.720 in |
| Bore Range [Max] | 2 in |
| Belt Width | 36.000 mm |
| Material | Steel |
| Bore Type | Bushed |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| Width Across Teeth | 1.86 in |
| Sprocket Style | A |
| Pitch Diameter | 6.316 in |
| O.D. | 6.2530 in |
| Finish | Protective Coating |
| No. of Teeth | 63 |
| Bushing Type | Taperlock |
| Length Through Bore | 1.970 in |
| Belt Pitch | 8.000 mm |
| Weight | 9.3 LB |
| EAN or UPC | 697950720210 |

