- 42 Teeth
- Taper Lock Bushing
- 4.148 in Outside Diameter
- 2012 Bushing Series
| Bore Type | Bushed |
| Width Across Teeth | 2.91 in |
| Sprocket Style | A |
| Bushing Series | 2012 |
| Type | Solid |
| Finish | Protective Coating |
| Bushing Type | Taperlock |
| Bore Range [Max] | 2 in |
| Pitch Diameter | 4.211 in |
| O.D. | 4.1480 in |
| Inch/Metric | Inch |
| Belt Pitch | 8.000 mm |
| Flange O.D. [Max] | 4.910 in |
| Belt Width | 62.000 mm |
| Length Through Bore | 4.570 in |
| Material | Steel |
| No. of Teeth | 42 |
| Outside Dia. | 4.1480 in |
| Weight | 3.45 LB |
| EAN or UPC | 697950720494 |

