- 41 Teeth
- Taper Lock Bushing
- 4.047 in Outside Diameter
- 2012 Bushing Series
| No. of Teeth | 41 |
| Bushing Series | 2012 |
| Sprocket Style | A |
| Pitch Diameter | 4.110 in |
| Bushing Type | Taperlock |
| O.D. | 4.0470 in |
| Flange O.D. [Max] | 4.520 in |
| Outside Dia. | 4.0470 in |
| Bore Type | Bushed |
| Type | Solid |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 2 in |
| Inch/Metric | Inch |
| Material | Steel |
| Finish | Protective Coating |
| Belt Width | 36.000 mm |
| Length Through Bore | 2.370 in |
| Width Across Teeth | 1.86 in |
| Weight | 2.4 LB |
| EAN or UPC | 697950720531 |

