- 40 Teeth
- Taper Lock Bushing
- 3.947 in Outside Diameter
- 2012 Bushing Series
| Inch/Metric | Inch |
| Material | Steel |
| Bore Range [Max] | 2 in |
| O.D. | 3.9470 in |
| Bushing Series | 2012 |
| Width Across Teeth | 1.86 in |
| Type | Solid |
| Flange O.D. [Max] | 4.410 in |
| Bushing Type | Taperlock |
| Belt Width | 36.000 mm |
| Belt Pitch | 8.000 mm |
| Length Through Bore | 2.470 in |
| No. of Teeth | 40 |
| Sprocket Style | A |
| Outside Dia. | 3.9470 in |
| Bore Type | Bushed |
| Pitch Diameter | 4.010 in |
| Finish | Protective Coating |
| Weight | 2.5 LB |
| EAN or UPC | 697950720579 |

