- 36 Teeth
- Taper Lock Bushing
- 3.546 in Outside Diameter
- 1610 Bushing Series
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 3.609 in |
| O.D. | 3.4560 in |
| Flange O.D. [Max] | 4.010 in |
| Bushing Type | Taperlock |
| Outside Dia. | 3.5460 in |
| Belt Width | 62.000 mm |
| Finish | Protective Coating |
| Bore Type | Bushed |
| Bushing Series | 1610 |
| Width Across Teeth | 2.91 in |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 1 5/8 in |
| No. of Teeth | 36 |
| Length Through Bore | 4.820 in |
| Sprocket Style | A |
| Type | Solid |
| Weight | 5.3 LB |
| EAN or UPC | 697950720715 |

