- 34 Teeth
- Taper Lock Bushing
- 3.346 in Outside Diameter
- 1610 Bushing Series
| Inch/Metric | Inch |
| Belt Width | 12.000 mm |
| Material | Steel |
| Bore Type | Bushed |
| Sprocket Style | A |
| Bushing Series | 1610 |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 1 5/8 in |
| Width Across Teeth | 1 in |
| Bushing Type | Taperlock |
| Finish | Protective Coating |
| Length Through Bore | 1 in |
| Type | Solid |
| O.D. | 3.3460 in |
| Flange O.D. [Max] | 3.810 in |
| No. of Teeth | 34 |
| Outside Dia. | 3.3460 in |
| Pitch Diameter | 3.409 in |
| Weight | 1.31 LB |
| EAN or UPC | 697950720838 |

