- 28 Teeth
- Taper Lock Bushing
- 2.744 in Outside Diameter
- 1108 Bushing Series
| Finish | Protective Coating |
| Length Through Bore | 1.530 in |
| Pitch Diameter | 2.807 in |
| Type | Solid |
| Belt Pitch | 8.000 mm |
| Bushing Type | Taperlock |
| Outside Dia. | 2.7440 in |
| Material | Steel |
| Flange O.D. [Max] | 3.210 in |
| Bore Range [Max] | 1 1/8 in |
| Belt Width | 21.000 mm |
| O.D. | 2.7440 in |
| Sprocket Style | A |
| Bushing Series | 1108 |
| Inch/Metric | Inch |
| No. of Teeth | 28 |
| Bore Type | Bushed |
| Width Across Teeth | 1.2 in |
| Weight | 1.1 LB |
| EAN or UPC | 697950720968 |

