- 22 Teeth
- Taper Lock Bushing
- 2.143 in Outside Diameter
- 1008 Bushing Series
| Pitch Diameter | 2.206 in |
| Bushing Series | 1008 |
| Length Through Bore | 0.890 in |
| Type | Solid |
| Bushing Type | Taperlock |
| Belt Width | 12.000 mm |
| O.D. | 2.1430 in |
| Belt Pitch | 8.000 mm |
| Flange O.D. [Max] | 2.610 in |
| Bore Type | Bushed |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 2.1430 in |
| Finish | Protective Coating |
| Bore Range [Max] | 1 in |
| Width Across Teeth | 0.88 in |
| No. of Teeth | 22 |
| Sprocket Style | A |
| Weight | 0.5 LB |
| EAN or UPC | 697950721095 |

