- 224 Teeth
- Taper Lock Bushing
- 22.394 in Outside Diameter
- 2517 Bushing Series
| Belt Pitch | 8.000 mm |
| O.D. | 22.3940 in |
| Bushing Type | Taperlock |
| Sprocket Style | C |
| Type | Spoked |
| Finish | Protective Coating |
| Pitch Diameter | 22.457 in |
| No. of Teeth | 224 |
| Outside Dia. | 22.3940 in |
| Bushing Series | 2517 |
| Bore Range [Max] | 3 in |
| Belt Width | 12.000 mm |
| Hub Dia. | 4.88 in |
| Width Across Teeth | 0.85 in |
| Length Through Bore | 1 3/4 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 41.2 LB |
| EAN or UPC | 697950721071 |

