- 180 Teeth
- Taper Lock Bushing
- 17.983 in Outside Diameter
- 3525 Bushing Series
| Width Across Teeth | 2.91 in |
| Pitch Diameter | 18.046 in |
| Type | Spoked |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| No. of Teeth | 180 |
| Belt Width | 62.000 mm |
| Finish | Protective Coating |
| O.D. | 17.9830 in |
| Length Through Bore | 3.320 in |
| Bore Range [Max] | 3 1/2 in |
| Belt Pitch | 8.000 mm |
| Hub Dia. | 8 3/4 in |
| Outside Dia. | 17.9830 in |
| Material | Steel |
| Sprocket Style | C |
| Bushing Series | 3525 |
| Weight | 89.95 LB |
| EAN or UPC | 697950721101 |

