- 112 Teeth
- Taper Lock Bushing
- 11.166 in Outside Diameter
- 3020 Bushing Series
| Belt Pitch | 8.000 mm |
| Bushing Series | 3020 |
| Finish | Protective Coating |
| Pitch Diameter | 11.229 in |
| Sprocket Style | C |
| Material | Steel |
| Bore Range [Max] | 3 in |
| Belt Width | 62.000 mm |
| Type | Web |
| Length Through Bore | 3.820 in |
| Bore Type | Bushed |
| Width Across Teeth | 2.91 in |
| Bushing Type | Taperlock |
| O.D. | 11.1660 in |
| Hub Dia. | 5.42 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.1660 in |
| No. of Teeth | 112 |
| Weight | 38.9 LB |
| EAN or UPC | 697950721187 |

