- 112 Teeth
- Taper Lock Bushing
- 11.166 in Outside Diameter
- 2012 Bushing Series
| Sprocket Style | C |
| O.D. | 11.1660 in |
| Outside Dia. | 11.1660 in |
| Bore Type | Bushed |
| No. of Teeth | 112 |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 2 1/2 in |
| Belt Width | 12.000 mm |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| Pitch Diameter | 11.229 in |
| Material | Steel |
| Type | Web |
| Hub Dia. | 4 in |
| Bushing Series | 2012 |
| Finish | Protective Coating |
| Length Through Bore | 1 1/4 in |
| Width Across Teeth | 0.85 in |
| Weight | 16.6 LB |
| EAN or UPC | 697950721217 |

