- Size 8SC Spacer Hub
- 1 3/4" Bore
| Hub Dia. | 3 1/4 in |
| Size of Cap Screws | 5/16" x 2 1/4" |
| No. of Cap Screws | 4 |
| Coupling Size | 8SC |
| Outside Dia. | 3 1/4 in |
| Length | 1 23/32 in |
| RPM [Max] | 4,500 rpm |
| Bore Size | 1 3/4 in |
| Material | Steel |
| Weight | 3.2 LB |
| EAN or UPC | 697950277509 |

