- Coupling Hub
- 1 1/4 in Bore
- 3 1/4 in Hub Diameter
- 1 23/32 in Hub Length
- 8SC Coupling Size
| Bore Size | 1 1/4 in |
| RPM [Max] | 4,500 rpm |
| Length | 1 23/32 in |
| Material | Steel |
| Hub Dia. | 3 1/4 in |
| Coupling Size | 8SC |
| Outside Dia. | 3 1/4 in |
| Weight | 3.2 LB |
| EAN or UPC | 697950789699 |

