- Size 8B Coupling Flange
- Using Series SH QD® Bushing
| RPM [Max] | 4,500 rpm |
| Bushing Series | SH |
| Bore Size | 1 11/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.4500 in |
| Coupling Size | 8B |
| Material | Cast Iron |
| Weight | 2.9 LB |
| EAN or UPC | 697950277455 |
| RPM [Max] | 4,500 rpm |
| Bushing Series | SH |
| Bore Size | 1 11/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.4500 in |
| Coupling Size | 8B |
| Material | Cast Iron |
| Weight | 2.9 LB |
| EAN or UPC | 697950277455 |