- Inch
- 1.313" Opening
- 15° Angle
- 12" Length
- Black Finish
| Wrench Type | 15° Angle |
| Head Thickness | 19/32 in |
| Inch/Metric | Inch |
| Overall Length | 12 in |
| Finish | Black |
| Head Width | 2 3/4 in |
| Wrench Opening | 1.313 in |
| Weight | 2.07 LB |
| EAN or UPC | 697950144757 |
| NSN Number | 5120-00-277-1247 |

