- 75 mm Opening
- 12 Points
- Black Oxide Finish
- 16 1/2" Length
- 45° Offset
| Overall Length | 16.5 in |
| Head Thickness | 2 in |
| No. of Points | 12 |
| Wrench Opening | 75 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Head Width | 4 13/16 in |
| Wrench Type | 45° Offset |
| Weight | 18.16 LB |
| EAN or UPC | 697950217406 |

